Multifunction Pushbutton Operator, Button Only, Short, Black, START

Item #: 684487

Cat #: E30KA180

UPC: 782113215365

to view pricing and more.
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type A, Short, Black, START

Overview

Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type A, Short, Black, START
Also known as: 782113215365, E30KA180

Specifications

Size: 30 mm
Type: Multifunction Operator, Start, Type A
Mounting: Device
Shape: Square
Color: Black
Material: Plastic
Size: 30 mm
Mounting: Device
Color: Black
Type: Multifunction Operator, Start, Type A
Shape: Square
Material: Plastic