DISCONNECT, 100A UNFUSED, 4X, SS, W/AC2

Item #: 684496

Cat #: HBLDS10SSVFD

UPC: 783585372747

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Variable Frequency Drive, Disconnect Switches, UnfusedSwitch, Three Pole, 100A 600V AC, Screw Terminals, Gray, NEMA4XStainless Steel Enclosure, with Aux Contacts

Overview

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Variable Frequency Drive, Disconnect Switches, UnfusedSwitch, Three Pole, 100A 600V AC, Screw Terminals, Gray, NEMA4XStainless Steel Enclosure, with Aux Contacts

NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.

Also known as: 783585372747, HBLDS10SSVFD

Features & Benefits

  • Formed in nonporous 304 stainless steel
  • IP69k and Type 4X,12K water ingress protection
  • Certified by NSF for hygiene in food processing applications
  • Highly visible red handle which meets OSHA Lockout/Tagout capabilities
  • Accepts up to 2 Auxiliary contacts

Specifications

Material: Composite
Color: Red
Type: Watertight
NEMA Configuration: Non-Nema
Material: Composite
Type: Watertight
Color: Red
NEMA Configuration: Non-Nema