Grounding Busbar, NN, 12" x 2" x 0.25"

Item #: 684517

Cat #: EGBC14212NN

UPC: 782856703440

to view pricing and more.
Documents & Guides
CAD EGBC14212NN GRD BAR 1/4X2

Overview

CAD EGBC14212NN GRD BAR 1/4X2

Common earthing point for multiple electrical panels and devices.

Also known as: 782856703440, EGBC14212NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Length: 12 in
Product Thickness: 0.250 in