WALLPAC 26W NEUT W/BACKPLT

Item #: 684575

Cat #: WPLED26N/PC

UPC: 019813027418

Sign In or Register to view pricing and more.
Documents & Guides
LPACK WALLPAC 26W NEUTRAL LED withBACKPLT & JUNC BOX + 120V PC

Overview

LPACK WALLPAC 26W NEUTRAL LED withBACKPLT & JUNC BOX + 120V PC

The RAB RABWPLED26N/PC is an innovative, affordable and functional LED wall pack, full cutoff fixture that brings you 100,000 hours of dependable, low cost energy efficient lighting.

Also known as: 019813027418, WPLED26N/PC

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 3500
Type: Wall Pack
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Wattage: 26
Lumens: 3500
Volts AC: 120, 277
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: Wall Pack
Color: Bronze