10A, 1P, 120/240V, 10 kAIC, QP Type CB

Item #: 68475

Cat #: Q110

UPC: 783643306370

to view pricing and more.
Documents & Guides
10 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

10 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 783643306370, Q110

Specifications

Poles: 1
Volts AC: 120/240
Amps: 15
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP