Circuit Breaker, Molded Case, Frame H, 25A, 3P, 600VAC

Item #: 684875

Cat #: 140G-H2C3-C25

UPC: 885630445878

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 25 Amp, 3-Pole, 600 Volt AC

Overview

Circuit Breaker, Molded Case, Frame H, 25 Amp, 3-Pole, 600 Volt AC

The Bulletin 140G and Bulletin 140G2 family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and complete line of factory and field installed accessories. Bulletin 140G and 140G2 MCCBs are ideal for use in line protection of control panels.

Also known as: 885630445878, 140G-H2C3-C25

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 25
Volts AC: 600
Poles: 3
Amps: 25
Type: Breaker; Molded Case
Volts AC: 600