1.500 In X 1.000 In (38.10 Mm X 25.40 Mm)

Item #: 68498

Cat #: PTL-31-423

UPC: 662820184270

to view pricing and more.
Documents & Guides
Bradybondz™ Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Itsrespective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbonto Use.

Overview

Bradybondz™ Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Itsrespective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbonto Use.

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable UL approved; CSA accepted Meets requirements of a halogen-free material per DIN VDE 0472 part 815 Service temperature of -94 to 230° F (-70 to 110° C)

Also known as: 662820184270, PTL-31-423

Specifications

Width: 1 in
Material: Polyester
Type: Label
Color: White
Length: 1.500 in
Width: 1 in
Type: Label
Length: 1.500 in
Material: Polyester
Color: White