Breaker, Molded Case, Padlock Device, Emax, 3 - 4mm Locks

Item #: 685013

Cat #: KE6PD1

UPC: 015644383518

to view pricing and more.
Documents & Guides
Breaker, Molded Case, Padlock Device, Emax, 3 - 4 mm Locks

Overview

Breaker, Molded Case, Padlock Device, Emax, 3 - 4 mm Locks
Also known as: 015644383518, KE6PD1

Specifications

Mounting: Device
Type: Padlocking Device, Breaker
Size: 4 mm, 3
Mounting: Device
Size: 4 mm, 3
Type: Padlocking Device, Breaker