COP THHN/THWN-212SOLBRNGRY500RL

Item #: 685070

Cat #: THHN12SOLBRNGRY500RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
COP THHN/THWN-212SOLBRNGRY500RL THHN/THWN-2-12-SOL BROWN WITH GRAY STRIPE

Overview

COP THHN/THWN-212SOLBRNGRY500RL THHN/THWN-2-12-SOL BROWN WITH GRAY STRIPE

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN12SOLBRNGRY500RL

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Brown/Gray
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: Brown/Gray
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid