455 Malleable Split Ring Hanger, EG, 1 1/4" Pipe, 1.66" OD, 3/8" Rod

Item #: 685077

Cat #: 4550125EG

UPC: 782856368717

to view pricing and more.
Documents & Guides
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 1.66", Pipe Size: 1-1/4", Finish: Electrogalvanized

Overview

Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 1.66", Pipe Size: 1-1/4", Finish: Electrogalvanized

Quick closing hinged pipe clamp with threaded nut; for use with non-insulated metal pipe.

Also known as: 782856368717, 4550125EG

Features & Benefits

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Allows for piping runs close to ceiling or walls
  • Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)

Specifications

Diameter: 1 1/4 in
Material: Cast Iron
Finish: Electrogalvanized
Diameter: 1 1/4 in
Finish: Electrogalvanized
Material: Cast Iron