ProLine Industrial Enclosure, N12, 2D, 79x39x20

Item #: 685092

Cat #: PPOD20105

UPC: 783510198022

Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Overlapping 2-Door, Material: Steel, Dimensions: 78.74" x 39.37" x 19.69"

Overview

ProLine Industrial Enclosure, NEMA Type 12, Overlapping 2-Door, Material: Steel, Dimensions: 78.74" x 39.37" x 19.69"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications

Also known as: 783510198022, PPOD20105

Specifications

Material: Steel
Width: 39.370 in
Depth: 19.690 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Width: 39.370 in
Height: 78.740 in