FLEXIBLE CONDUIT/CBL FS, 1/16" TO 5/32" FLNG,984 TO 1181 CBL

Item #: 685098

Cat #: BXS-2530

UPC: 781011199791

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 1" Height, 1" Length, 1" Width, 0.017lbs, Flexible conduit/cable fasteners, .06" Min, .13" Max mount size, .968" Min, 1.25" Max cable diameter, Zinc plated

Overview

Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 1" Height, 1" Length, 1" Width, 0.017lbs, Flexible conduit/cable fasteners, .06" Min, .13" Max mount size, .968" Min, 1.25" Max cable diameter, Zinc plated

Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.

Also known as: 781011199791, BXS-2530

Specifications

No Specifications Available