REXEL logo

Terminal Block, Assembled Jumper, 3 Pole, BJM61

Item #: 685110
Cat #: 017351612
UPC: 662019962030
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Assembled Jumper, 3 Pole, BJM61

Overview

Terminal Block, Assembled Jumper, 3 Pole, BJM61
Also known as: 662019962030, 017351612

Specifications

Type: Terminal Block, Jumper
Poles: 3
Mounting: Device
Family / Style: Entrelec
Type: Terminal Block, Jumper
Mounting: Device
Poles: 3
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)