Self Laminating Label Refill

Item #: 68517

Cat #: PTL-30-427

UPC: 662820184225

to view pricing and more.
Documents & Guides
Labels, Self-Laminating, Dimensions: 1.5" x .75", Color: White/Translucent, Finish: Matte, Adhesive, Acrylic, Compatible With: TLS2200 & TLS-PC Link Printers, Includes: 250/Roll

Overview

Labels, Self-Laminating, Dimensions: 1.5" x .75", Color: White/Translucent, Finish: Matte, Adhesive, Acrylic, Compatible With: TLS2200 & TLS-PC Link Printers, Includes: 250/Roll

Brady® most popular wire and cable marker. Self-laminating vinyl features white printable area with a clear "tail" that wraps around marker. Tail serves as over-laminate to protect the print. Superior resistance to abrasion, solvents, water, oil and dirt.

Also known as: 662820184225, PTL-30-427

Specifications

Type: Self Laminating, Label
Width: 3/4 in
Length: 1 1/2 in
Material: Vinyl
Color: White
Type: Self Laminating, Label
Length: 1 1/2 in
Color: White
Width: 3/4 in
Material: Vinyl