Single-Use Wire Grabber, 3 AWG, 23" Lanyard

Item #: 685265

Cat #: 98132

UPC: 021449981323

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 3 AWG, 23" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 3 AWG, 23" Lanyard
Also known as: 021449981323, 98132

Specifications

Length: 23 in
Allowable Gauge Range: 3
Length: 23 in
Allowable Gauge Range: 3