Single-Use Wire Grabber, 1 AWG, 11" Lanyard

Item #: 685266

Cat #: 98121

UPC: 021449981217

to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 1 AWG, 11" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 1 AWG, 11" Lanyard
Also known as: 021449981217, 98121

Specifications

Length: 11 in
Allowable Gauge Range: 1
Length: 11 in
Allowable Gauge Range: 1