Single-Use Wire Grabber, 1 AWG, 21" Lanyard

Item #: 685267

Cat #: 98122

UPC: 021449981224

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 1 AWG, 21" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 1 AWG, 21" Lanyard
Also known as: 021449981224, 98122

Specifications

Length: 21 in
Allowable Gauge Range: 1
Length: 21 in
Allowable Gauge Range: 1