Wall mount enclosure assembly

Item #: 685298

Cat #: AM1206RLW

UPC: 085339912347

to view pricing and more.
ALL AM1206RLW 12X10X6

Overview

ALL AM1206RLW 12X10X6

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339912347, AM1206RLW

Specifications

Height: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Material: Fiberglass
Width: 10 in
Mounting: Wall
Depth: 7.750 in
Height: 12 in
Color: Gray
Width: 10 in
Depth: 7.750 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Fiberglass
Mounting: Wall