This product may not be available in all locations.
Operator Mechanism, Variable Depth, with Internal Handle
Item #:
685324
Cat #:
140G-G-NVM12B
UPC:
885630980256
Sign In or Register to view pricing and more.
Documents & Guides
Operator Mechanism, Rotary, with Internal NFPA 79 Handle, External Black, Handle, Variable Depth, for Frame G/I Breakers
Overview
Operator Mechanism, Rotary, with Internal NFPA 79 Handle, External Black, Handle, Variable Depth, for Frame G/I Breakers
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630980256, 140G-G-NVM12B
Specifications
Type: | Handle, Shaft, Operator Mechanism |
Length: | 12 in |
Color: | Black |
Family / Style: | 140G |
Type: | Handle, Shaft, Operator Mechanism |
Color: | Black |
Length: | 12 in |
Family / Style: | 140G |
Customer Reviews
No reviews for this product
(0)