This product may not be available in all locations.

Power Supply, DC/DC Converter, 96W, 4A, 28VDC Output, 12VDC Input
Item #: 685452
Cat #: CD5.243
UPC: 875404001416
to view pricing and more.
Documents & Guides
Power Supply, DC/DC Converter, 96 Watt, 4 Amp, 24 - 28 Volt DC Output, 12 Volt DC Input, IP20
Overview
Power Supply, DC/DC Converter, 96 Watt, 4 Amp, 24 - 28 Volt DC Output, 12 Volt DC Input, IP20
Also known as: 875404001416, CD5.243
Specifications
| Wattage: | 96 |
| Amps: | 4 |
| Phase: | 1 |
| Volts DC: | 12, 24/28 |
| Type: | DC/DC Converter |
| Wattage: | 96 |
| Phase: | 1 |
| Type: | DC/DC Converter |
| Amps: | 4 |
| Volts DC: | 12, 24/28 |