Motor, Jet Pump, 0.75HP, 1PH, 1800RPM, 115/230VAC, 56J Frame

Item #: 685473

Cat #: JL1307A

UPC: 781568112793

Sign In or Register to view pricing and more.
Documents & Guides
Motor, Jet Pump, 0.75 Horse Power, 1-Phase, 1800 RPM, 115/230 Volt AC, 56J Frame,

Overview

Motor, Jet Pump, 0.75 Horse Power, 1-Phase, 1800 RPM, 115/230 Volt AC, 56J Frame,
Also known as: 781568112793, JL1307A

Specifications

Type: Jet Pump, Motor
Phase: 1
Mounting: Shaft
Poles: 4
Horsepower: 0.750
RPM: 1800
Volts AC: 115/230
Type: Jet Pump, Motor
Mounting: Shaft
Horsepower: 0.750
Volts AC: 115/230
Phase: 1
Poles: 4
RPM: 1800