Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 1m

Item #: 685507

Cat #: 2090-CSWM1DF-14AA01

UPC: 885630970332

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 1 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 1 meter
Also known as: 885630970332, 2090-CSWM1DF-14AA01

Specifications

Type: Cable, Power
Volts AC: 1kV
Length: 1 m
Gauge: 14 AWG
Type: Cable, Power
Length: 1 m
Volts AC: 1kV
Gauge: 14 AWG