SQD QOM2100VH1021 MINIATURE CIRCUIT

Item #: 685585

Cat #: QOM2100VH1021

UPC: 785901090274

to view pricing and more.
SQD QOM2100VH1021 MINIATURE CIRCUIT BREAKER 120/240V 100A

Overview

SQD QOM2100VH1021 MINIATURE CIRCUIT BREAKER 120/240V 100A
Also known as: 785901090274, QOM2100VH1021

Specifications

Poles: 2
Family / Style: QO
Amps: 100
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On