KIC 16005BKT27 12V LED 4W 60 DEG W

Item #: 685598

Cat #: 16005BKT27

UPC: 783927397032

to view pricing and more.
Documents & Guides
No Documents Available
KIC 16005BKT27 12V LED 4W 60 DEG W FL 27K

Overview

KIC 16005BKT27 12V LED 4W 60 DEG W FL 27K
Also known as: 783927397032, 16005BKT27

Specifications

Wattage: 4
Length: 3 in
Wattage: 4
Length: 3 in