CRS-H AREA10215 100A 2W2P ARKTE RCP

Item #: 685693

Cat #: AREA10215

UPC: 782274040974

to view pricing and more.
Eaton Crouse-Hinds series Arktite AREA receptacle assembly, 100A, Two-wire, two-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 1-1/2", 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite AREA receptacle assembly, 100A, Two-wire, two-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 1-1/2", 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274040974, AREA10215

Specifications

Poles: 2
Amps: 100
Color: Natural
Poles: 2
Color: Natural
Amps: 100