GFI-1J0237 DIMENSION FUSE

Item #: 685788

Cat #: GFA-8

UPC: 051712715386

to view pricing and more.
Documents & Guides
PC Board Fuses, 8A, 7.6, MM, 50 AIC, Sub miniature, Axial leads, 32 Vac, Glass tube, 4 hrs. minimum at 100%, 10 secs. maximum at 150%, 10 secs. at 200%

Overview

PC Board Fuses, 8A, 7.6, MM, 50 AIC, Sub miniature, Axial leads, 32 Vac, Glass tube, 4 hrs. minimum at 100%, 10 secs. maximum at 150%, 10 secs. at 200%
Also known as: 051712715386, GFA-8

Specifications

Amps: 8
Family / Style: GFA
Amps: 8
Family / Style: GFA