
SLK Fuse Holder, Non-Breakaway, Crimp Type, Fused, 1 Wire Line Side, 1 Wire Load Side
Item #: 685806
Cat #: 30-HC2
UPC: 783250735297
to view pricing and more.
Documents & Guides
SLK Fuse Holder, Non-Breakaway, Crimp Type, Fused, 1 Wire Line Side 2-4 AWG, 1 Wire Load Side 2 - 4
AWG, Thermoplastic, Orange
Overview
SLK Fuse Holder, Non-Breakaway, Crimp Type, Fused, 1 Wire Line Side 2-4 AWG, 1 Wire Load Side 2 - 4
AWG, Thermoplastic, Orange
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250735297, 30-HC2
Specifications
| Color: | Orange |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 4 - 2 |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 2 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |