FUSE 200A 1250V 1*KN/110 AR CU

Item #: 685969

Cat #: 170M3244

UPC: 051712255370

to view pricing and more.
Documents & Guides
No Documents Available
Fuse-link, high speed, 200 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, type K indicator

Overview

Fuse-link, high speed, 200 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, type K indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712255370, 170M3244

Specifications

Amps: 200
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 200
Interrupt Rating DC: 100 kA
Type: Square Body