This product may not be available in all locations.

Transformer, Control Circuit, 63VA, 220 x 440 - 110VAC
Item #: 68597
Cat #: 1497-A-BASX-1-N
UPC: 611320734539
to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 63 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 1-Pole Secondary Top Mounted, Fuse Blocks
Overview
Transformer, Control Circuit, 63 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 1-Pole Secondary Top Mounted, Fuse Blocks
Also known as: 611320734539, 1497-A-BASX-1-N
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 63 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 63 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |