Insulated Ferrule, single wire, 4 AWG (2

Item #: 6860

Cat #: FSD85-18-L

UPC: 074983762729

to view pricing and more.
The single wire DIN end sleeve insulated ferrule in yellow has a funnel entry for faster insertion and lower installation cost. It is intended for American Wire Gauge (AWG) #4 (25.0 mm²) wire ferrules and supports a maximum wire insulated diameter of 0.43

Overview

The single wire DIN end sleeve insulated ferrule in yellow has a funnel entry for faster insertion and lower installation cost. It is intended for American Wire Gauge (AWG) #4 (25.0 mm²) wire ferrules and supports a maximum wire insulated diameter of 0.43

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762729, FSD85-18-L

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow