FUSE 125A 1250V 1*KN/110 AR CU

Item #: 686033

Cat #: 170M3242

UPC: 051712255356

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse-link, high speed, 125 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, type K indicator

Overview

Fuse-link, high speed, 125 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, type K indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712255356, 170M3242

Specifications

Amps: 125
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 125
Interrupt Rating DC: 100 kA
Type: Square Body