This product may not be available in all locations.
2
more

Breaker, Molded Case, 125A, 2P, 240VAC, 10kAIC, Lugs on OFF End
Item #: 68605
Cat #: QBP22125TM
UPC: 785901662655
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Lugs on OFF End
Overview
Breaker, Molded Case, 125 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Lugs on OFF End
Also known as: 785901662655, QBP22125TM
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Amps: | 125 |
| Volts AC: | 240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Amps: | 125 |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 10 kA |