Switch, Decorator, Claro, Brown

Item #: 686092

Cat #: CA-3PS-BR

UPC: 784276016193

to view pricing and more.
Documents & Guides
Claro Switch, 120/277V, 15A, 3-Way/Single-Pole, Incandescent/Halogen, Color: Brown

Overview

Claro Switch, 120/277V, 15A, 3-Way/Single-Pole, Incandescent/Halogen, Color: Brown

Claro general purpose switching of all light sources and motor loads, 3-way in brown

Also known as: 784276016193, CA-3PS-BR

Specifications

Type: 3-Way, Preset, Decorator
Color: Brown
Wattage: 600
Mounting: Surface
Poles: 1
Amps: 15
Light Technology: Halogen
Volts AC Range: 120 - 277
Type: 3-Way, Preset, Decorator
Wattage: 600
Poles: 1
Light Technology: Halogen
Color: Brown
Mounting: Surface
Amps: 15
Volts AC Range: 120 - 277