Exp. Sleeving, .13" (3.2mm), Flame Ret.

Item #: 686149

Cat #: SE12PFR-MR0

UPC: 074983706518

to view pricing and more.
Braided Expandable Sleeving, .13" diameter (3.2mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 1000 ft. per reel.

Overview

Braided Expandable Sleeving, .13" diameter (3.2mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 1000 ft. per reel.
Also known as: 074983706518, SE12PFR-MR0

Specifications

Length: 1000 ft
Color: Black
Material: Polyethylene Terephthalate
Diameter: 1/8 in
Length: 1000 ft
Material: Polyethylene Terephthalate
Color: Black
Diameter: 1/8 in