AB 889P-F3UB-2 889 PICO CABLE

Item #: 686277

Cat #: 889P-F3UB-2

UPC: 662073086222

to view pricing and more.
Documents & Guides
AB 889P-F3UB-2 889 PICO CABLE

Overview

AB 889P-F3UB-2 889 PICO CABLE
Also known as: 662073086222, 889P-F3UB-2

Specifications

Gender: Female
Length: 2 m
Amps: 4
Volts AC: 60
Volts DC: 75
IP/NEMA Rating: IP67
Color: Yellow
Pins: 3
Material: PUR
Gender: Female
Amps: 4
Volts DC: 75
Color: Yellow
Material: PUR
Length: 2 m
Volts AC: 60
IP/NEMA Rating: IP67
Pins: 3