Female Disconnect, premium nylon fully i

Item #: 686319

Cat #: DPF14-205FIB-M

UPC: 074983203949

to view pricing and more.
Documents & Guides
The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in blue premium nylon housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²)

Overview

The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in blue premium nylon housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²)
Also known as: 074983203949, DPF14-205FIB-M

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass