REXEL logo

3 AWG THHN Stranded Copper, Black, 1000'

Item #: 68635
Cat #: THHN3STRBLK1000RL
UPC: 048243232512
Sign In or Register to view pricing and more.
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel
Substitutes
Multiple
Item #: 68642
CAT #: THHN3STRBLK500RL
UPC: 048243232505
Sign In or Register to view pricing and more.

Product Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel
Also known as: 048243232512, THHN3STRBLK1000RL

Frequently Bought Together (71)

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 3
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Copper
Gauge: 3
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)