BUSS SMALL DIMENSION FUSE

Item #: 686426

Cat #: BK/AGC-4-R

UPC: 051712656382

to view pricing and more.
Documents & Guides
No Documents Available
Eaton AGC series Fast-acting fuse 4A, 250 Vac, 32 Vdc (self certified), BK-AGC-4-R

Overview

Eaton AGC series Fast-acting fuse 4A, 250 Vac, 32 Vdc (self certified), BK-AGC-4-R

Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712656382, BK/AGC-4-R

Specifications

Speed: Fast Acting
Amps: 4
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 250
Speed: Fast Acting
Volts DC: 32
Volts AC: 250
Amps: 4
Type: Fuse, Electronic