
Class R Fuse Reducers, 250/600 VAC, 30A
Item #: 68644
Cat #: NO.216-R
UPC: 051712613668
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 100 A, Class R, Non-indicating, 35 to 60 A, 250 V, 600 V
Overview
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 100 A, Class R, Non-indicating, 35 to 60 A, 250 V, 600 V
A range of Bussmann series fuse reducers for class H(K), J and R ferrule and blade fuses. Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.
Also known as: 051712613668, NO.216-R
Specifications
| Material: | Copper |
| Class: | R |
| Volts AC: | 250, 600 |
| Family / Style: | FRN/FRS, LPN/LPS |
| Amps Range: | 60 - 100, 30 - 100 |
| Material: | Copper |
| Volts AC: | 250, 600 |
| Amps Range: | 60 - 100, 30 - 100 |
| Class: | R |
| Family / Style: | FRN/FRS, LPN/LPS |