Drive, Safety, 480VAC, 3PH, 180A, 150HP ND, 125HP HD, IP20/Type 1

Item #: 686494

Cat #: 20DD180A0ENNANANE

UPC: 820919261633

to view pricing and more.
Documents & Guides
Drive, PowerFlex700S, 480 Volt AC 3-Phase, 180 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Comm

Overview

Drive, PowerFlex700S, 480 Volt AC 3-Phase, 180 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Comm

The PowerFlex® 700S AC drive with Phase II control offers high-performance drive control, advanced programming features, and built-in diagnostics for handling the most demanding applications. The PowerFlex 700S with a DriveLogix™ controller combines the powerful performance and flexible control of PowerFlex AC drives with the high-performance Logix engine to produce a highly functional, cost-effective drive and control solution.

Also known as: 820919261633, 20DD180A0ENNANANE

Specifications

Type: AC Drive
Type: AC Drive