BUSS SMALL DIMENSION FUSE

Item #: 686512

Cat #: MDL-175/1000-R

UPC: 051712652148

to view pricing and more.
Documents & Guides
No Documents Available
175/1000A 250V 3AG - 1/4" x 1-1/4" RoHS Compliant Glass, Time Delay Fuse

Overview

175/1000A 250V 3AG - 1/4" x 1-1/4" RoHS Compliant Glass, Time Delay Fuse
Also known as: 051712652148, MDL-175/1000-R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.175
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 0.175