FUSE 1000A 690V 3FKE/115 AR UC

Item #: 686689

Cat #: 170M6764

UPC: 051712265546

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
High Speed Fuses, 1000A, DC common bus, DC drives, power converters/rectifiers, AR, Blade end X blade end, 200 kAIC RMS Symmetrical, Square body, US style -FKE/115 type K indicator for micro, 1250 Vac (IEC), 125W, IEC Rated, UL Recognized,

Overview

High Speed Fuses, 1000A, DC common bus, DC drives, power converters/rectifiers, AR, Blade end X blade end, 200 kAIC RMS Symmetrical, Square body, US style -FKE/115 type K indicator for micro, 1250 Vac (IEC), 125W, IEC Rated, UL Recognized,
Also known as: 051712265546, 170M6764

Specifications

Type: Square Body
Amps: 1000
Interrupt Rating DC: 200
Type: Square Body
Interrupt Rating DC: 200
Amps: 1000