STARTER 600VAC 45AMP NEMA +OPTIONS

Item #: 686695

Cat #: 8536SDA1V03A

UPC: 785901351696

to view pricing and more.
Square D,STARTER 600VAC 45AMP NEMA +OPTIONS,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,240VAC@60Hz - 220VAC@50Hz,3-Phase,3P,45 A,600VAC,Box Lug,NEMA 12,Non-Reversing Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors

Overview

Square D,STARTER 600VAC 45AMP NEMA +OPTIONS,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,240VAC@60Hz - 220VAC@50Hz,3-Phase,3P,45 A,600VAC,Box Lug,NEMA 12,Non-Reversing Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors

Non-Reversing Starter Size 2, 3-Pole, Melting Alloy Overload, NEMA 12 +Options

Also known as: 785901351696, 8536SDA1V03A

Specifications

Size: 2
Standards: California Proposition 65
Size: 2
Standards: California Proposition 65