AB 1492-GS2G040 HIGH DENSITY 4 A

Item #: 686805

Cat #: 1492-GS2G040

UPC: 662072991626

to view pricing and more.
Documents & Guides
AB 1492-GS2G040 HIGH DENSITY 4 A MCB/SUPP. PROTECTOR

Overview

AB 1492-GS2G040 HIGH DENSITY 4 A MCB/SUPP. PROTECTOR
Also known as: 662072991626, 1492-GS2G040

Specifications

Poles: 2
Amps: 4
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Amps: 4
Volts AC: 277, 480Y
Volts DC: 65