Ortronics OR-604045450

Item #: 686810

Cat #: 604045450

UPC: 662875375180

Sign In or Register to view pricing and more.
Documents & Guides
Equipment Rack, Wall Mount, Rack Mount Units: 18RMU, HxWxD: 38" x 20.25" x 18", Weight Capacity: 100 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Rack Mount Units: 18RMU, HxWxD: 38" x 20.25" x 18", Weight Capacity: 100 lbs, Color: Black.

A core principle of designing for sustainability drives us to innovate products and systems that enable buildings to reach exceptional levels of performance, bringing about industry-leading ideas, inventions and initiatives.

Also known as: 662875375180, 604045450

Specifications

Weight Capacity: 100 lbs
Size: 18RMU
Color: Black
Mounting: Wall
Standards: California Proposition 65
Weight Capacity: 100 lbs
Color: Black
Standards: California Proposition 65
Size: 18RMU
Mounting: Wall