4G 3C ALUMINUM INTERLOCKED ARMORED CABLE

Item #: 686890

Cat #: T30403

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4G 3C ALUMINUM INTERLOCKED ARMORED CABLE 1kV Teck 90, Multi-conductor w/ground

Overview

4G 3C ALUMINUM INTERLOCKED ARMORED CABLE 1kV Teck 90, Multi-conductor w/ground

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: T30403

Specifications

Gauge: 4 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Stranding: Stranded
Jacket: PVC Coated Aluminum
Gauge: 4 AWG
Color: Black
Conductors: 4
Jacket: PVC Coated Aluminum
Material: Copper
Volts AC: 600
Stranding: Stranded