This product may not be available in all locations.
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PSR Series Softstart (Compact style). 104 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA75 Series Overload Protection & DB80 Series Mounting Kit.
Overview
PSR Series Softstart (Compact style). 104 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA75 Series Overload Protection & DB80 Series Mounting Kit.
Also known as: PSR105-600-70
Specifications
Amps: | 104 |
Phase: | 3 |
Type: | Soft Starter, Open |
Volts AC Range: | 208 - 600 |
Volts AC Control: | 120/240 |
Amps: | 104 |
Type: | Soft Starter, Open |
Volts AC Control: | 120/240 |
Phase: | 3 |
Volts AC Range: | 208 - 600 |
Customer Reviews
No reviews for this product
(0)