This product may not be available in all locations.
2
more

Breaker, Bolt-On, 20A, 3P, 120/240VAC, QOB Type, 10kAIC, Shunt Trip
Item #: 68695
Cat #: QOB3201021
UPC: 785901875925
to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 3-Pole, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Overview
Breaker, 20 Amp, 3-Pole, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Also known as: 785901875925, QOB3201021
Specifications
| Poles: | 3 |
| Family / Style: | QO |
| Amps: | 20 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Amps: | 20 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Mounting: | Bolt On |