
Deep Strut - Back To Back, Slotted Holes, Steel, Green, 1-5/8" x 3-1/4" x 10'
Item #: 68698
Cat #: B22SHA-120GRN
UPC: 781011034436
to view pricing and more.
Documents & Guides
Deep Strut - Back to Back Combination, Elongated Holes, Steel, 12 Gauge, Pre-Galvanized, Green, 1-5/8 Inch Wide, 3-1/4 Inch Height, 10 Foot Long, 9/16 Inch x 7/8 Inch Elongated Holes (2 Inch Centers)
Overview
Deep Strut - Back to Back Combination, Elongated Holes, Steel, 12 Gauge, Pre-Galvanized, Green, 1-5/8 Inch Wide, 3-1/4 Inch Height, 10 Foot Long, 9/16 Inch x 7/8 Inch Elongated Holes (2 Inch Centers)
Also known as: 781011034436, B22SHA-120GRN
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Length: | 10 ft |
| Height: | 3 1/4 in |