LITH FMML-7-840-WL-M6 Versi Lite 7

Item #: 687025

Cat #: FMML7840WLM6

UPC: 820476881145

to view pricing and more.
Documents & Guides
7" VERSI LITE "WET LOCATION"

Overview

7" VERSI LITE "WET LOCATION"
Also known as: 820476881145, FMML7840WLM6

Specifications

Mounting: Flush
Diameter: 7 in
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Wattage: 9.400
Light Technology: LED
Mounting: Flush
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Diameter: 7 in
Volts AC: 120
Wattage: 9.400